{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Standard | |
Contents | 0.5 l | |
Colour | blue | |
Flashpoint | < 0 °C | |
Spontaneous ignition temperature | 200 °C | |
Solubility in water | not suitable | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
Type of product | Lubricant |
Article number |
083062 500
Copy |
|
EAN / GTIN |
5412386057991
Copy |
|
Manufacturer number |
32347-AB
Copy |
|
Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com |