• The item cannot be ordered due to missing prices.

Rust remover Rust Off Ind 500 ml

Article no.: 083052 500

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray can
    Spray head Smart Straw
    Contents 500 ml
    Colour black
    Flashpoint > 70 °C
    Spontaneous ignition temperature > 200 °C
    Solubility in water insoluble
    Labelling of hazardous substances GHS02: Flame
    Type of product Rust remover

    Identification numbers & Classifications

    Article number 083052 500
    EAN / GTIN 5412386004933
    Manufacturer number 30507-AA

    Description

    Version:

    This rust remover penetrates into the smallest gaps in a flash; the powerful penetrating capillary action loosens bolts and mechanisms. Further improved sliding properties, avoiding recurrence of seizing through the action of the MoS2 additive.

    Note:

    Not available in all countries. Express delivery not possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart