• The item cannot be ordered due to missing prices.

Corrosion protection oil 200 ml

Article no.: 083047 200
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.2 l
Colour pale yellow
Boiling point -48 °C
Flashpoint -104 °C
Solubility in water insoluble
Oxidisation characteristics no
Kinematic viscosity 18 mm2/s
Storage temperature 15 °C - 50 °C
Labelling of hazardous substances GHS02: Flame
Type of product Corrosion protection

Identification numbers & Classifications

Article number 083047 200
EAN / GTIN 4017777252606
Manufacturer number 25260

Description

Application:

Maintains and protects all sorts of metals against corrosion, without sticking or gumming up.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart