• The item cannot be ordered due to missing prices.

General-purpose oil 200 ml

Article no.: 083044 200
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.2 l
Colour pale yellow
Boiling point -48 °C
Flashpoint -104 °C
Solubility in water emulsifiable
Oxidisation characteristics no
Storage temperature 15 °C - 50 °C
Labelling of hazardous substances GHS02: Flame
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number 083044 200
EAN / GTIN 4017777217308
Manufacturer number 21730

Description

Application:

Ideal for servicing, maintenance and preservation of all types of tools. Proven for tooling, chucks, measuring tools, grinding vices and for the protection of press tools in storage. Neutralises weak acids and perspiration and is very gentle to the skin. Ecologically non-hazardous, free of resins, offers unsurpassed versatility.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart