{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Contents | 500 ml | |
Colour | transparent | |
Flashpoint | < 0 °C | |
Spontaneous ignition temperature | 367 °C | |
Storage temperature | 0 – 30 °C | |
Labelling of hazardous substances | GHS02: Flame; GHS07: Exclamation mark; GHS09: Environment | |
Type of product | Brake cleaner |
Article number | 083043 500 | |
EAN / GTIN | 4017777253429 |