{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Flexi Straw | |
Contents | 0.35 l | |
Colour | pale yellow | |
Boiling point | -48 °C | |
Flashpoint | -104 °C | |
Solubility in water | emulsifiable | |
Oxidisation characteristics | no | |
Storage temperature | 15 °C - 50 °C | |
Labelling of hazardous substances | GHS02: Flame | |
Type of product | Multi-function oil / universal oil |
Article number | 083042 350 | |
EAN / GTIN | 4017777217452 | |
Manufacturer number | 21745 |