{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Contents | 0.5 l | |
Flashpoint | 63 °C | |
Labelling of hazardous substances | GHS02: Flame | |
Type of product | Universal cleaner |
Article number |
083022 500
Copy |
|
EAN / GTIN |
5412386004889
Copy |
|
Manufacturer number |
30449-AK
Copy |
|
Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com |