• The item cannot be ordered due to missing prices.

Contact cleaner 500 ml

Article no.: 083018 500

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray can
    Contents 500 ml
    Labelling of hazardous substances GHS02: Flame; GHS07 caution
    Type of product Contact cleaner

    Identification numbers & Classifications

    Article number 083018 500
    EAN / GTIN 5412386062155
    Manufacturer number 12101-AH

    Description

    Version:

    Contact cleaner spray for electrical engineering and fine mechanical work. Quickly removes rust, oil, and grease - leaves no residues. Ideal for cleaning measuring devices, tools, switches, and sensors. Approval NSF® K2 for foodstuffs.

    Note:

    Can content 500 ml (+ 25 %).
    Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart