Workshop and machine cleaner Eco Complex Blue 5000 ml

Article no.: 083016 5000
(17.12 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
119 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS05: Corrosive

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Can
    Contents 5,000 ml
    Labelling of hazardous substances GHS05: Corrosive
    Type of product Industrial cleaner

    Identification numbers & Classifications

    Article number 083016 5000
    EAN / GTIN 5412386004872
    Manufacturer number 10282-AA

    Description

    Version:

    Alkalis, water-soluble cleaning concentrate for general-purpose cleaning of large areas on machines, plant, floors, work surfaces, and conveyor belts. Active components are easily biodegradable surfactants. Approval NSF® A1 for foodstuffs.

    Application:

    Eco Complex Blue is suitable for cleaning all water-washable surfaces. The following serve as reference values for diluting with water:
    • Undiluted: for the power cleaning of heavily soiled machine parts, motors, tools, fork lift trucks, etc.
    • 1:4 to 1:8 dilution: for the power cleaning of metal components in parts cleaning tables.
    • 1:10 to 1:30 dilution: for the maintenance cleaning of systems, vehicles and walls, if necessary with steam cleaners or high-pressure cleaners.
    • 1:50 to 1:100 dilution: for gently cleaning floors, textiles, carpets, upholstery, as well as glass, aluminium and stainless steel surfaces.
    Hot water (approx. 50 °C) is recommended for diluting. After cleaning, rinse with cold water.

    Note:

    Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart