Universal cleaner Professional Degreaser, 500 ml, Contents: 500ml

Article no.: 083014 500
Copy
Price per 1 Piece (16.84 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £8.42 / 1 Piece
    (16.84 £ / 1 Litre)
  • from 12 Piece
    £7.02 / 1 Piece
    (14.04 £ / 1 Litre)
In stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 0.5 l
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Type of product Universal cleaner

Identification & Classification

Article number 083014 500
Copy
EAN / GTIN 5412386004896
Copy
Manufacturer number 30458-AA
Copy
Manufacturer/responsible person CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com

Description

Version:

High performance general purpose cleaner and degreaser with wide range of effectiveness. Suitable for degreasing and removal of adhesive residues and resinous residues from metal surfaces. For cleaning tools, bolts, fittings, and also for pre-treatment of surfaces to be glued, quickly drying without residues.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart