• The item cannot be ordered due to missing prices.

Universal cleaner Professional Degreaser, 1000 ml, Contents: 1000ml

Article no.: 083011 1000
Copy

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS08 harmful to health; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 1 l
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS08 harmful to health; GHS09 harmful to the environment
Type of product Universal cleaner

Identification & Classification

Article number 083011 1000
Copy
EAN / GTIN 5412386061981
Copy
Manufacturer number 32531-AA
Copy
Manufacturer/responsible person CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com

Description

Version:

High performance general purpose cleaner and degreaser with wide range of effectiveness. Suitable for degreasing and removal of adhesive residues and resinous residues from metal surfaces. For cleaning tools, bolts, fittings, and also for pre-treatment of surfaces to be glued, quickly drying without residues.

Note:

Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart