WD-40® multi-function product Smart Straw 440 ml

Article no.: 083004 440
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,833 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Smart Straw
Contents 0.44 l
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number 083004 440
EAN / GTIN 5032227496477

Description

Version:

WD-40 multi-function oil is proven world-wide, almost completely odourless and uses non-polluting propellant. Contains no silicone, resin and PTFE, temperature application range -50 to +150°C, non-conductive, 360° valve for use from any position, Smart Straw spray system for surface or pin-pointed spraying.

Note:

Approved by: Rolls Royce, Daimler, Airbus, VW amongst others.
Not available in all countries. Express delivery not available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart