{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Flexi Straw | |
Contents | 0.4 l | |
Colour | pale brown | |
Boiling point | 176 °C | |
Flashpoint | 47 °C | |
Solubility in water | insoluble | |
Oxidisation characteristics | no | |
Kinematic viscosity | < 1 mm2/s | |
Storage temperature | 15 °C - 50 °C | |
Labelling of hazardous substances | GHS02: Flame; GHS07: Exclamation mark | |
Type of product | Multi-function oil / universal oil |
Article number | 083003 400 | |
EAN / GTIN | 5032227316881 | |
Manufacturer number | 31688 |