• The item cannot be ordered due to missing prices.

Multi-purpose oil 400 ml

Article no.: 083000 400
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.4 l
Colour pale brown
Boiling point 176 °C
Flashpoint 47 °C
Solubility in water insoluble
Oxidisation characteristics no
Kinematic viscosity < 1 mm2/s
Storage temperature 15 °C - 50 °C
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number 083000 400
EAN / GTIN 5032227690042
Manufacturer number 69004

Description

Version:

WD-40 multi-function oil is proven world-wide, almost completely odourless, uses non-polluting propellant, is Teflon, resin, silicone, and acid-free.

Application:

  • Rust remover with penetrating capillary effect − quickly releases seized bolts and nuts.
  • Cleaner: loosens stubborn dirt, without sticking or gumming up.
  • Lubricant for all sliding surfaces, precision mechanics, hinges, Bowden cables, locks and catches.
  • Corrosion protection: WD-40 penetrates under moisture and into the pores of the material to be protected, thus preserving it. Delicate and expensive tools retain their value.
  • Contact spray: displaces moisture from electrical components.

Note:

Approved by: Rolls Royce, Daimler, Airbus, VW amongst others.
Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart