Extractor set for machine taps, in a case, for Thread type / size: M3-12

Article no.: 082852 M3-12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

for Thread type / size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread type / size M3 − M12
Type of product Tap extractor

Identification & Classification

Article number 082852 M3-12
Copy
EAN / GTIN 2050001695321
Copy
Manufacturer/responsible person Sortimentslieferant HO für P5, ZUSAMMENSTELLUNG IM HAUS, 81241 SCHLEIFWERKZEUGE, Germany

Description

Version:

Spring tempered, adjustable fingers mounted in the body and retained by a movable sleeve.

Application:

For releasing and unscrewing broken off taps with 3 or 4 flutes.

Content:

Fingers for machine taps: 3 fingers M3 − M12

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart