Replacement finger set, 3 pieces, for Thread type / size: M3

Article no.: 082842 M3
Copy
Set price 3 Piece (1.62 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

for Thread type / size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread type / size M3
suitable for taps BSW 1/8
suitable for UNC/UNF taps No. 5
Type of product Tap extractor

Identification & Classification

Article number 082842 M3
Copy
EAN / GTIN 2050001695017
Copy
Manufacturer number 12053
Copy

Description

Version:

Spring tempered, adjustable fingers mounted in the body and retained by a movable sleeve.

Application:

For releasing and unscrewing broken off taps with 3 or 4 flutes.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart