Spare hand tap 6H, Thread M (×pitch): M16

Article no.: 082805 M16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
58 pieces in stock

Select article variation and quantity

Thread M (×pitch) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping hole ⌀ 16.5 mm
Thread M M16
Number of threaded inserts No. 082800 30
Type of product Tap

Identification numbers & Classifications

Article number 082805 M16
EAN / GTIN 4250361208317
Manufacturer number 01400160104/10

Description

Version:

High-strength HeliCoil®plus thread inserts for through bolts, of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.
HSS one-pass hand tap for through holes.

Application:

For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

Note:

For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.
For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart