Flow drill - standard (with collar), for thread M: M10

Article no.: 082730 M10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

for thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tapping hole ⌀ 9.2 mm
Shank ⌀ 10 mm
maximum material thickness 3.7 mm
recommended drive power 1.5 kW
recommended speed 2,000 min-1
for thread M M10
Type of product Flow drills

Identification numbers & Classifications

Article number 082730 M10
EAN / GTIN 2050001740229
Manufacturer number 100920

Description

Version:

Carbide flow drills for production of tapping holes preliminary to thread forming.

Description:

The high speed and frictional heat creates local high temperatures which plastify all types of metallic materials. This allows a bushing to be created in a variety of thicknesses of materials, without chips, in just a few seconds.
The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart