{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Can | |
Contents | 20 g | |
Colour | pale yellow | |
Shape | Paste | |
Solubility in water | insoluble | |
Labelling of hazardous substances | GHS05: Corrosive; GHS07 caution | |
Type of product | Soldering flux |
Article number | 082370 | |
EAN / GTIN | 4003008030709 | |
Manufacturer number | 0FT01 |