Extraction arm with joint for table mounting Highflex, Type: 1

Article no.: 082308 1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Device for dust extract

Identification & Classification

Article number 082308 1
Copy
EAN / GTIN 4003008095210
Copy
Manufacturer number 0CA10-4001
Copy
Manufacturer ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Germany, www.kurtzersa.de

Description

Version:

Highflex extraction arm with joint for table mounting, 500 mm. Spare part for ERSA EASY ARM 1 (No. 082303 size 1) and 2 (No. 082304 size 2).

Note:

The table holder should be planned for at least 185 mm above the table edge.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart