Disc micrometer read. 0.01mm m.range 0-50mm depth 100mm

Article no.: 0822304
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0822304
EAN / GTIN 4029713223977
Manufacturer number 0822304

Description

Version:

  • Factory standard
  • Reading: 0,01 mm
  • Carbide measuring faces
  • Ratchet stop
  • Disc dia. 60 mm
  • Malleable cast iron frame, lacquered

Description:

Disc micrometer read. 0.01mm m.range 0-50mm depth 100mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 50
  • Spindle pitch_mm: 1 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart