External micrometer w. interchang. insert 0.01mm 1600-1800mm

Article no.: 0819525
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0819525
    EAN / GTIN 4029713223922
    Manufacturer number 0819525

    Description

    Version:

    • Reading: 0,01 mm
    • Reading parts are satin chrome finished
    • Locking lever
    • Ratchet stop
    • Carbide measuring faces
    • Thermally insulated
    • Coated malleable cast iron frame* or coated light alloy frame with interchangeable anvil

    Description:

    External micrometer w. interchang. insert 0.01mm 1600-1800mm

    Feature:

    • Reading: 0.01 mm
    • Measuring range (mm): 1600 - 1800
    • Spindle pitch_mm: 1 mm
    • Spindle diameter_mm: 8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart