External micrometer w. interchang. insert 0.01mm 600-700mm

Article no.: 0819514
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 0819514
EAN / GTIN 4029713223854
Manufacturer number 0819514
L-Number L40510 153

Description

Version:

  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Locking lever
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • Coated malleable cast iron frame* or coated light alloy frame with interchangeable anvil

Description:

External micrometer w. interchang. insert 0.01mm 600-700mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 600 - 700
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart