External micrometer w. interchang. insert 0.01mm 500-600mm

Article no.: 0819513
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0819513
EAN / GTIN 4029713223847
Manufacturer number 0819513

Description

Version:

  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Locking lever
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • Coated malleable cast iron frame* or coated light alloy frame with interchangeable anvil

Description:

External micrometer w. interchang. insert 0.01mm 500-600mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 500 - 600
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 8 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart