Screwdriver SoftFinish® ESD Phillips PH1 x 80 mm

Article no.: 08185
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 08185
EAN / GTIN 4010995081850
Manufacturer number 08185
L-Number L60070 491

Description

Description:

  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: For working on electrostatically sensitive components.
  • IEC 61340-5-1.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • Phillips 1: PH1
  • Round blade diameter (mm): 4.5
  • Handle diameter (mm): 30
  • Overall length (mm): 191
  • Visible blade length (mm): 80
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart