Screwdriver SoftFinish® ESD Slotted 5.5 mm x 125 mm

Article no.: 08182
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 08182
EAN / GTIN 4010995081829
Manufacturer number 08182
L-Number L60070 493

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: Suitable for working on components susceptible to electrostatic discharge.
  • Users risk damaging electronic components irreparably when working on them. This becomes a thing of the past with the SoftFinish® ESD screwdriver. The dissipative tool safely channels electrostatic energy away in a controlled fashion. ESD screwdrivers are manufactured in line with the IEC 61340-5-1 international standard and thus guarantee maximum protection for electronic components. These screwdrivers have a surface resistance between 10⁶ - 10⁹ ohm. They also stand out due to their sophisticated handle size concept. The long, slender handle sizes can be used to fasten small screws quickly and firmly. There are also large handle sizes to fasten large screws which can be used to apply greater torques. The various handle sizes have also been matched to the consistently same-sized hand of screw-fastening professionals. The position of the soft and hard zones on the handle also supports the perfect grip for quick and powerful turning.
  • IEC 61340-5-1.

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 1
  • Self service - packing: No
  • ESD article: Yes
  • Slotted 1 (mm): 5.5
  • Round blade diameter (mm): 5.5
  • Handle diameter (mm): 30
  • Overall length (mm): 236
  • Visible blade length (mm): 125
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart