External micrometer, w. gauge block exten. 50mm 700-800mm

Article no.: 0817522
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0817522
EAN / GTIN 4029713233365
Manufacturer number 0817522

Description

Version:

  • DIN 863-3
  • Direct reading 0,01 mm, without addition because of thread pitch 1 mm
  • Reading parts are satin chrome finished
  • Spindle adjustment 50 mm
  • Reversible anvil (screwed) for measuring range extension
  • Locking ring
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • Robust coated light alloy frame

Description:

External micrometer, w. gauge block exten. 50mm 700-800mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 700 - 800
  • Error Limit (mm): 0.009 mm
  • Error Limit (µm): 9 µm
  • Spindle pitch_mm: 1 mm
  • Spindle diameter_mm: 10 mm

Standard:

DIN 863

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart