External micrometer, w. gauge block exten. 50mm 600-700mm

Article no.: 0817520
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0817520
    EAN / GTIN 4029713233358
    Manufacturer number 0817520

    Description

    Version:

    • DIN 863-3
    • Direct reading 0,01 mm, without addition because of thread pitch 1 mm
    • Reading parts are satin chrome finished
    • Spindle adjustment 50 mm
    • Reversible anvil (screwed) for measuring range extension
    • Locking ring
    • Ratchet stop
    • Carbide measuring faces
    • Thermally insulated
    • Robust coated light alloy frame

    Description:

    External micrometer, w. gauge block exten. 50mm 600-700mm

    Feature:

    • Reading: 0.01 mm
    • Measuring range (mm): 600 - 700
    • Error Limit (mm): 0.009 mm
    • Error Limit (µm): 9 µm
    • Spindle pitch_mm: 1 mm
    • Spindle diameter_mm: 10 mm

    Standard:

    DIN 863

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart