Telescopic stainless steel mirror set, Number of mirrors: 3

Article no.: 081682 3
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Number of mirrors Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification & Classification

Article number 081682 3
Copy
EAN / GTIN 4062406231507
Copy
Manufacturer number 081682 3
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

3-piece telescopic mirror set with break-proof mirror plates of polished stainless steel. All mirrors fitted with a 360° joint for places where access is difficult.
  • The screw joint is locked so that the mirrors are securely attached to the telescope.
  • Telescopes with anti-twist protection.
  • Anti-slip handle material for secure handling.

Supplied with:

2× oval mirror: 1× mirror size 65×95 mm
1× mirror size 30×45 mm
Length without mirror 195-790 mm in each case
1× round mirror: Mirror ⌀ 50 mm, length without mirror 195-790 mm
Storage in: Case with mirror protection 121×299 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart