External micrometer carb. m.face read. 0.01mm 550-600mm

Article no.: 0816512
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification & Classification

Article number 0816512
Copy
EAN / GTIN 4029713223786
Copy
Manufacturer number 0816512
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-1
  • Direct reading 0,01 mm, without addition because of thread pitch 1 mm
  • Reading parts are satin chrome finished
  • Locking ring
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • With 50 mm spindle movement and a wide measuring range
  • Spheroid ductile iron frame, lacquered or coated light alloy frame

Description:

External micrometer carb. m.face read. 0.01mm 550-600mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 550 - 600
  • Error Limit (mm): 0.017 mm
  • Error Limit (µm): 8 µm
  • Spindle pitch_mm: 1 mm
  • Spindle diameter_mm: 10 mm

Standard:

DIN 863-1

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart