External micrometer carb. m.face read. 0.01mm 150-200mm

Article no.: 0816504
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 0816504
EAN / GTIN 4029713223700
Manufacturer number 0816504

Description

Version:

  • DIN 863-1
  • Direct reading 0,01 mm, without addition because of thread pitch 1 mm
  • Reading parts are satin chrome finished
  • Locking ring
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • With 50 mm spindle movement and a wide measuring range
  • Spheroid ductile iron frame, lacquered or coated light alloy frame

Description:

External micrometer carb. m.face read. 0.01mm 150-200mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 150 - 200
  • Error Limit (mm): 0.007 mm
  • Error Limit (µm): 7 µm
  • Spindle pitch_mm: 1 mm
  • Spindle diameter_mm: 8 mm

Standard:

DIN 863-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart