External micrometer carb. m.face read. 0.01mm 50-100mm

Article no.: 0816502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0816502
    EAN / GTIN 4029713223687
    Manufacturer number 0816502

    Description

    Version:

    • DIN 863-1
    • Direct reading 0,01 mm, without addition because of thread pitch 1 mm
    • Reading parts are satin chrome finished
    • Locking ring
    • Ratchet stop
    • Carbide measuring faces
    • Thermally insulated
    • With 50 mm spindle movement and a wide measuring range
    • Spheroid ductile iron frame, lacquered or coated light alloy frame

    Description:

    External micrometer carb. m.face read. 0.01mm 50-100mm

    Feature:

    • Reading: 0.01 mm
    • Measuring range (mm): 50 - 100
    • Error Limit (mm): 0.005 mm
    • Error Limit (µm): 5 µm
    • Spindle pitch_mm: 1 mm
    • Spindle diameter_mm: 8 mm

    Standard:

    DIN 863-1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart