{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
chemical composition | Lithium | |
Battery designation | Button cell | |
International size | CR2025 | |
Nominal voltage | 3 V | |
Weight each | 10 g | |
Type of product | Button cell |
Article number |
081643 CR2025
Copy |
|
EAN / GTIN |
4008496746422
Copy |
|
Manufacturer number |
06025101402
Copy |
|
Manufacturer/responsible person | VARTA Consumer Batteries GmbH & Co. KGaA, Alfred-Krupp-Strasse 9, 73479 ELLWANGEN, Germany, www.varta-ag.com |