5-star Bit screwdriver hexagonal C 6,3 L.26mm

Article no.: 08161030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 08161030
    EAN / GTIN 4018754153992
    Manufacturer number 08161030
    L-Number L60010 2494

    Description

    Description:

    • With a hole in the drive tip
    • For internal 5-star screws with spigots

    Feature:

    • External hex [inch): 1/4
    • External hexagon drive: C 6,3
    • Length [mm): 26 mm
    • No.: 1445 TPI 30
    • Weight: 5 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart