5-star Bit screwdriver hexagonal C 6,3 L.26mm

Article no.: 08161025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 08161025
EAN / GTIN 4018754153978
Manufacturer number 08161025
L-Number L60010 2239

Description

Description:

  • With a hole in the drive tip
  • For internal 5-star screws with spigots

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: C 6,3
  • Length [mm): 26 mm
  • No.: 1443 TPI 25
  • Weight: 5 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart