5-star Bit screwdriver hexagonal C 6,3 L.26mm

Article no.: 08161010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 08161010
EAN / GTIN 4018754153947
Manufacturer number 08161010
L-Number L60010 4770

Description

Description:

  • With a hole in the drive tip
  • For internal 5-star screws with spigots

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: C 6,3
  • Length [mm): 26 mm
  • No.: 1440 TPI 10
  • Weight: 6 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart