Bit screwdriver T 25 hexagonal C 6,3 L.26mm

Article no.: 08160025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 08160025
EAN / GTIN 4018754011438
Manufacturer number 08160025
L-Number L60010 3956

Description

Description:

  • With a hole in the drive tip
  • For internal TORX® screws (TORX® TAMPER RESISTANT)

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: C 6,3
  • Length [mm): 26 mm
  • No.: 1443
  • Output profile: TORX®
  • Size Output profile: T 25
  • Weight: 6 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart