{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 30 | |
ATEX zone | no | |
Illumination | 20 lm - 200 lm | |
Illumination time | 2 h - 16 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 0.8 Ah | |
Battery voltage | 3.7 V | |
Overall length | 175 mm | |
Overall width | 23 mm | |
Weight | 77 g | |
Type of product | Flashlight |
Article number |
081577 175
Copy |
|
EAN / GTIN |
4062406262044
Copy |
|
Manufacturer number |
081577 175
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |