Set of NiMH rechargeable batteries pre-charged LR6

Article no.: 081575 LR6
Set price 2 Piece (3.64 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
222 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
chemical composition Nickel metal hydride
Type of rechargeable battery Mignon, AA
International size LR6
Nominal voltage 1.2 V
Battery capacity 2,100 mAh
rechargeable yes
Weight each 30 g
Type of product Cordless

Identification numbers & Classifications

Article number 081575 LR6
EAN / GTIN 4013674309924
Manufacturer number 5030992

Description

Version:

Rechargeable cells with very high capacity for long discharge times in non-polluting NiMH technology; rechargeable up to 1000 times.
New maxE battery technology. Supplied pre-charged, can be used for 1 year without recharging, very low self-discharge-rate, ideal for low-power devices. Maximum charging current 1400 mA.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart