{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 4 | |
chemical composition | Lithium-ion | |
Type of rechargeable battery | Micro, AAA | |
International size | LR3 | |
Battery voltage | 1.5 V | |
Battery capacity | 400 mAh | |
rechargeable | yes | |
Type of product | Cordless |
Article number | 081568 AAA500 | |
EAN / GTIN | 4013674193967 |