Alkaline-manganese batteries, International size: LR8D425

Article no.: 081561 LR8D425
Set price 2 Piece (1.58 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
329 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2
chemical composition Alkaline manganese
Battery designation Mini, AAAA
International size LR8D425
Nominal voltage 1.5 V
rechargeable no
Weight each 20 g
Type of product Battery

Identification numbers & Classifications

Article number 081561 LR8D425
EAN / GTIN 4008496884223
Manufacturer number 04061101402

Description

Version:

High-quality and high performance VARTA LONGLIFE Power alkali manganese battery for use in power tools with high power consumption.

Supplied with:

2 pieces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart