External micrometer w. depth frame m.range 0-50mm d. 50mm

Article no.: 0815530
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 0815530
EAN / GTIN 4029713233525
Manufacturer number 0815530
L-Number L40510 2196

Description

Version:

  • DIN 863-1
  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Steel bracket lacquered
  • Ratchet stop
  • Carbide measuring faces

Description:

External micrometer w. depth frame m.range 0-50mm d. 50mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 50
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Spindle pitch_mm: 1 mm
  • Spindle diameter_mm: 8 mm

Standard:

DIN 863-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart