Replacement battery P5R.2

Article no.: 081482 P5R.2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock

Product details

Technical Data

Number of rechargeable batteries contained 1
Manufacturer's designation P5R.2
chemical composition Lithium-ion
Battery voltage 3,7 V
Battery capacity 700 mAh
rechargeable yes
Weight each 20 g
Type of product Cordless

Identification numbers & Classifications

Article number 081482 P5R.2
EAN / GTIN 4029113770309
Manufacturer number 7703

Description

Suitable for:

081485 size P5R / P5R.2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart