{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Torch function | Focus | |
Illumination | 300 lm | |
Illumination step 2 | 100 lm | |
Light current boost | 450 lm | |
Illumination time | 1 h | |
Illumination time stage 2 | 2.5 h | |
Illumination time boost | 30 s | |
Power supply | Rechargeable battery-powered | |
Bulb | LED lamp | |
CRI value | >80 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 0.9 Ah | |
Battery voltage | 3.7 V | |
Replaceable battery | yes | |
Overall length | 118 mm - 130 mm | |
Head ⌀ | 26 mm | |
Weight | 70 g | |
Type of product | Flashlight |
Article number | 081362 130 | |
EAN / GTIN | 4062406942571 | |
Manufacturer number | 081362 130 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
LED torch with rechargeable battery, Type: 130
on request
In stock
3,329 pieces in stock
37.01 £
£30.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,015 pieces in stock
40.38 £
£31.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
797 pieces in stock
£22.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,415 pieces in stock
£15.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,897 pieces in stock
49.62 £
£37.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion | Lithium-ion | Lithium-ion | Lithium-ion |
Overall length | 118 mm - 130 mm | 144 mm - 154 mm | 154 mm - 161 mm | 112 mm - 120 mm | 164 mm - 176 mm |
IP Index of Protection | IP 54 | IP 54 | IP 54 | IP 54 | IP 54 |
Illumination time | 1 h | 1.5 h | 1 h | 1 h | 2 h |
Illumination | 300 lm | 400 lm | 150 lm | 80 lm | 500 lm |
Number of rechargeable batteries contained | 1 | 1 | 1 | 1 | 1 |
Type of product | Flashlight | Flashlight | Flashlight | Flashlight | Flashlight |