{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ISHL | |
IP Index of Protection | IP 64 | |
ATEX zone | Zone 0 | |
Illumination | 25 lm - 310 lm | |
Illumination time | 4 h - 40 h | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Battery type | Micro, AAA | |
Weight | 150 g | |
Type of product | Headlamp |
Article number | 081330 ISHL | |
EAN / GTIN | 4058546340452 |
This article |
Recommendations |
|
---|---|---|
LED-EX headlamp with battery, Type: ISHL
on request
In stock
28 pieces in stock
£83.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
800 pieces in stock
£17.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Battery type | Micro, AAA | Micro, AAA |
Power supply | Battery-powered | Battery-powered |
Weight | 150 g | 100 g |
IP Index of Protection | IP 64 | IP 54 |
Illumination time | 4 h - 40 h | 6 h - 60 h |
Illumination | 25 lm - 310 lm | 15 lm - 150 lm |
Type of product | Headlamp | Headlamp |