Machine lamp, Type: 10LED

Article no.: 081304 10LED
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 64
ATEX zone no
Nominal voltage 250 V
Light focussing non-dazzling flood beam
Beam dispersion angle fixed 120 degrees
Light output 14.5 W
Illumination 1,170 lm
Power supply Mains operated
Type of product Machine lamp

Identification numbers & Classifications

Article number 081304 10LED
EAN / GTIN 4003644000456
Manufacturer number ML1210B

Description

Version:

High-quality, universally usable lamps, with on/off switch, 3-m rubber connection cable.
All HEDI® machine/workstation lamps come with table clamps, integrated magnet and 4 screws for flexible attachment of the lamp to a wide variety of surfaces as standard.
Proven machine lamp with extremely sturdy lamp head, protected against splashed water and dust-tight, for professional use in tough working environments or use on and in machines. Radio interference suppression according to DIN EN 62493.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart