{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Nominal voltage | 100 V - 240 V | |
Power consumption | 42 W | |
Manufacturer's designation | NOVA 6K | |
Illumination | 600 lm - 6,000 lm | |
Power supply | Mains-powered | |
Light colour | 6,000 K | |
Overall length | 267 mm | |
Overall width | 87 mm | |
Overall height | 262 mm | |
Connection cable length | 5 m | |
Weight | 2,660 g | |
Type of product | Floodlight |
Article number | 081265 42 | |
EAN / GTIN | 5708997354421 | |
Manufacturer number | 03.5442 |
This article |
Recommendations |
|
---|---|---|
LED floodlight, 230 V, Power consumption: 42W
on request
In stock
33 pieces in stock
£132.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
787 pieces in stock
£85.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Power supply | Mains-powered | Mains-powered |
Overall width | 87 mm | 292 mm |
Overall length | 267 mm | 292 mm |
IP Index of Protection | IP 67 | IP 54 |
Illumination | 600 lm - 6,000 lm | 2,250 lm - 4,500 lm |
Nominal voltage | 100 V - 240 V | 230 V |
Type of product | Floodlight | Floodlight |