LED floodlight with dimmer function CONNECT, Type: NOVA-2

Article no.: 081232 NOVA-2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 30
Illumination 200 lm - 2,000 lm
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V; 18 V
Overall length 163 mm
Overall width 63 mm
Overall height 163 mm
Type of product Floodlight

Identification numbers & Classifications

Article number 081232 NOVA-2
EAN / GTIN 5708997006719
Manufacturer number 03.6100C

Description

Version:

Scangrip CONNECT work lamps are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
High-performance cordless LED floodlight with dimmer function. The housing is made of injection-moulded aluminium and is extremely robust and
resistant to strong blows, impacts and vibrations. For use with CAS 12 V and 18 V
Batteries, 18-V batteries from leading power tool manufacturers or direct connection to the SCANGRIP®
Power supply.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm. However, tools and wires should be kept away and there is no protection against water.

Supplied with:

Lamps are supplied without battery and charger.

Note:

Suitable batteries, chargers and power supply units for wired power supply can be found under 073870073890 and 081249.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart