CableFix cable suspension system, Type: S

Article no.: 081191 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
88 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type S
Loop length L 100 mm
maximum load capacity 20 kg
Type of product Cable suspension

Identification & Classification

Article number 081191 S
EAN / GTIN 4003644013050
Manufacturer number 9071S
Manufacturer HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de

Description

Version:

Carrying handle made from plastic with exceptionally sturdy hook. For hanging up cables, wires, hoses, buckets and more.
Length 210 mm, load capacity maximum 50 kg.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart