{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Type | 15N | |
AC supply voltage | 250 V | |
Power supply | Mains operated | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Neoprene | |
Cable length | 15 m | |
Type of product | Extension cable | |
Plug type, input | F |
Article number | 081184 15N | |
EAN / GTIN | 4003644000517 | |
Manufacturer number | VK15-HK |